Specifications
Dimensions
- Overall Height2-5/16 in
- Overall Length1-1/4 in
Details
- For Use WithLubrication & Re-Lubrication Oilers
- Product TypeLubrication Equipment Accessories
- TypeChain Applicator
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)