Specifications
Dimensions
- Overall Height2-5/16 in
- Overall Length5/8 in
Details
- For Use WithLubrication & Re-Lubrication Oilers
- MaterialStainless Steel
- Product TypeLubrication Equipment Accessories
- TypeRound Brush Applicator
Overview
Mfr description
36042 5/8 IN ROUND APPLICATOR-SS