Motion
36045
Round Brush Applicator - For Use With Lubrication & Re-Lubrication Oilers
Mi Item #00859467
MFR #36045
Price$132.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Brush Applicator - For Use With Lubrication & Re-Lubrication Oilers
Mi Item #00859467
MFR #36045

Mfr description
36045 1 IN ROUND APPLICATOR-NYLON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.11/each

Specifications

Dimensions

  • Overall Height
    2-5/16 in
  • Overall Length
    1 in

Details

  • For Use With
    Lubrication & Re-Lubrication Oilers
  • Material
    Nylon
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Round Brush Applicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)