Overview
Mfr description
36048 1 IN ROUND APPLICATOR-SS
Specifications
- TypeRound Brush Applicator
- For Use WithLubrication & Re-Lubrication Oilers
- MaterialStainless Steel
- Overall Height2-5/16 in
- Overall Length1 in
- Product TypeLubrication Equipment Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data