Motion
36051
Even-Flo Flat Brush Applicator - For Use With Lubrication & Re-Lubrication Oilers
Mi Item #00859491
MFR #36051
Price$106.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Even-Flo Flat Brush Applicator - For Use With Lubrication & Re-Lubrication Oilers
Mi Item #00859491
MFR #36051

Mfr description
36051 2" EVEN-FLO APPLICATOR-NYLON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.94/each

Specifications

Dimensions

  • Overall Height
    2-5/16 in
  • Overall Length
    2 in
  • Thread Connection A
    1/8" NPT

Details

  • For Use With
    Lubrication & Re-Lubrication Oilers
  • Manufacturer Product Page
  • Material
    Nylon
  • Product Type
    Lubrication Equipment Accessories
  • Temperature Rating
    160 °F
  • Type
    Flat Brush Applicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)