Motion
36054
Even-Flo Flat Brush Applicator - For Use With Lubrication & Re-Lubrication Oilers
Mi Item #00859503
MFR #36054
Price$288.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Even-Flo Flat Brush Applicator - For Use With Lubrication & Re-Lubrication Oilers
Mi Item #00859503
MFR #36054

Mfr description
36054 2 IN EVEN-FLO APPLICATOR-SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$288.67/each

Specifications

Dimensions

  • Overall Height
    2-5/16 in
  • Overall Length
    2 in

Details

  • For Use With
    Lubrication & Re-Lubrication Oilers
  • Material
    Stainless Steel
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Flat Brush Applicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)