Motion
36072
Rotary Brush Applicator, Nylon, For Use With: Lubrication & Re-Lubrication Oilers, 3 in Brush Diameter, 3/4 in Brush Width
MI ITEM #00859515
MFR #36072
Your Price$404.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Brush Applicator, Nylon, For Use With: Lubrication & Re-Lubrication Oilers, 3 in Brush Diameter, 3/4 in Brush Width
MI ITEM #00859515
MFR #36072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$404.47/each(List $465.16)

Overview

Mfr description
36072 3 IN ROTARY W/ 1/4 TUBE-NYLON

Specifications

  • Type
    Rotary Brush Applicator
  • For Use With
    Lubrication & Re-Lubrication Oilers
  • Material
    Nylon
  • Brush Diameter
    3 in
  • Overall Height
    3-1/4 in
  • Overall Length
    3 in
  • Overall Width
    3/4 in
  • Product Type
    Lubrication Equipment Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text