Motion
36075
Rotary Brush Applicator - For Use With Lubrication & Re-Lubrication Oilers
Mi Item #00859535
MFR #36075
Price$548.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Brush Applicator - For Use With Lubrication & Re-Lubrication Oilers
Mi Item #00859535
MFR #36075

Mfr description
36075 3 IN ROTARY ASSY -1/4 TUBE-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$548.86/each

Specifications

Dimensions

  • Overall Height
    3-1/4 in
  • Overall Length
    3 in
  • Overall Width
    3/4 in

Details

  • For Use With
    Lubrication & Re-Lubrication Oilers
  • Material
    Stainless Steel
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Rotary Brush Applicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)