Specifications
Dimensions
- Overall Length3 in
Details
- For Use WithLubrication & Re-Lubrication Oilers
- MaterialNylon
- Product TypeLubrication Equipment Accessories
- TypeRotary Brush Applicator
Overview
Mfr description
36090 3 IN ROTARY BRUSH-NYLON (PAIR)