Motion
37013
MI ITEM #00859795
MFR #37013
Your Price$164.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00859795
MFR #37013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$164.54/each(List $189.22)

Overview

Mfr description
37013 KG 2.5 OZ OILER 1/8 SIGHT PYR

Specifications

  • Type
    Manual Adjustable
  • Lubricant Type
    Oil
  • Number Of Outlets
    1
  • Bowl Material
    Glass
  • Capacity
    2-1/2 oz
  • Mount Type
    Direct Mount
  • Outlet Thread Size
    1/8 in
  • Outlet Thread Type
    NPT
  • Diameter
    2-1/8 in
  • Height
    4 in
  • Max Operating Temperature
    +250 °F
  • Components Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text