Motion
37014
MI ITEM #00859810
MFR #37014
Price$156.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00859810
MFR #37014

Mfr description
37014 KG 2.5 OZ OILER 1/4 SIGHT PYR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.57/each

Specifications

Dimensions

  • Diameter
    2-1/8 in
  • Height
    4 in
  • Outlet Thread Size
    1/4 in

Details

  • Bowl Material
    Glass
  • Capacity
    2-1/2 oz
  • Components Material
    Steel
  • Lubricant Type
    Oil
  • Max Operating Temperature
    +250 °F
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    NPT
  • Type
    Manual Adjustable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)