Motion
37018
Mi Item #00859870
MFR #37018
Price$210.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00859870
MFR #37018

Mfr description
37018 KG 10 OZ OILER 1/4 SIGHT PYRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.52/each

Specifications

Dimensions

  • Diameter
    3-1/8 in
  • Height
    5-3/8 in
  • Outlet Thread Size
    1/4 in

Details

  • Bowl Material
    Glass
  • Capacity
    10 oz
  • Components Material
    Steel
  • Lubricant Type
    Oil
  • Max Operating Temperature
    +250 °F
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    NPT
  • Type
    Manual Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)