Motion
R431002644

AVENTICS
R431002644

Mechanical Air Control Valve - 3 Port, 1 Position, Rod Lever Operated
Mi Item #00860777
MFR #R431002644
Price$1,146.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431002644

Mechanical Air Control Valve - 3 Port, 1 Position, Rod Lever Operated
Mi Item #00860777
MFR #R431002644

Mfr description
R431002644 VALVE, H-2-FX CONTROLAIR 0-1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,146.23/each

Specifications

Dimensions

  • Overall Height
    4-7/16 in
  • Overall Length
    7-1/2 in
  • Overall Width
    4-11/16 in
  • Port 1 Size/Type
    1/4 NPT (Inlet)
  • Port 2 Size/Type
    1/4 NPT (Outlet)
  • Valve Positioner Travel
    46 °
  • Weight
    6.94 lbs

Details

  • Actuator Type
    Rod Lever
  • Body Material
    Aluminum
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    200 psi
  • Number Of Ports  
    3
  • Number Of Positions
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of 200 psi
  • Operating Temperature Range
    -40 to 160 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)