Motion
R431002652

AVENTICS
R431002652

R431002652 VALVE, H-2-LX CONTROLAIR 0-6
Mi Item #00861581
MFR #R431002652
Price$1,142.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431002652

R431002652 VALVE, H-2-LX CONTROLAIR 0-6
Mi Item #00861581
MFR #R431002652

Mfr description
R431002652 VALVE, H-2-LX CONTROLAIR 0-6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,142.53/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Output Port Size
    1/4 in
  • Tube Size
    1/4 in

Details

  • Actuation
    Lever
  • Flow Rate
    31.783 cfm, 900 l/min
  • Input Port Gender
    Female
  • Material
    Die-cast aluminum
  • Maximum Operating Pressure
    14 bar, 203.053 psi
  • Minimum Operating Pressure
    0.1 bar, 1.45 psi
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    1/4 NPT
  • Seal Material
    Acrylonitrile Butadiene Rubber
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Poppet Valve
  • Valve Type
    Poppet Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)