Overview
Mfr description
LF2-HUB CYL-.39 RSB
Specifications
- Coupling Size CodeLF2
- Bore Diameter
- Length Through Bore
- Hub Diameter
- Bore TypeCylindrical
- Torque Capacity180 in
- Max Rpm8000 rpm
- Manufacturer Product Page
- Manufacturer Upc Number685144244987
- UPC_NO685144244987
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data