Motion
LF2 .47 RSB

LOVEJOY INC
LF2 .47 RSB

68514424499 Flex Link-Type Coupling Hub - LF2 Cplg Size, 0.4700 in Bore
Mi Item #00863071
MFR #LF2 .47 RSB
Price$226.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF2 .47 RSB

68514424499 Flex Link-Type Coupling Hub - LF2 Cplg Size, 0.4700 in Bore
Mi Item #00863071
MFR #LF2 .47 RSB

Mfr description
LF2-HUB FLNG-.47 RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.12/each

Specifications

Dimensions

  • Bore Diameter  
    0.4700 in
  • Coupling Size Code
    LF2
  • Hub Diameter  
    1.5700 in
  • Length Through Bore  
    1.1000 in

Details

  • Bore Type
    Cylindrical
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144244994
  • Max Rpm
    8000 rpm
  • Torque Capacity
    180 in
  • UPC_NO
    685144244994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)