Specifications
Dimensions
- Outside Diameter7.810 in
- Weight1.50 lbs
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeLocking Hardware Kits
- UPC_NO685144401243
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)