Motion
C295 X 1-7/8  HUB W/ 1/2KW

LOVEJOY INC
C295 X 1-7/8 HUB W/ 1/2KW

Jaw Coupling Hub - Cplg Size: C295, Straight Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #00863201
MFR #C295 X 1-7/8 HUB W/ 1/2KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C295 X 1-7/8 HUB W/ 1/2KW

Jaw Coupling Hub - Cplg Size: C295, Straight Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #00863201
MFR #C295 X 1-7/8 HUB W/ 1/2KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C295 X 1-7/8 HUB W/ 1/2KW

Specifications

  • Coupling Size Code
    C295
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.8750 in
  • Jaw Type
    Straight
  • Hub Material
    Cast Iron
  • Outside Diameter
    9.1200 in
  • Length Through Bore
    3.7500 in
  • Coupling Overall Length
    9.3800 in
  • Hub End Diameter
    6-1/4 in
  • Torque Capacity
    22680 in
  • Max Rpm
    2300 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • UPC_NO
    685144470805
  • Weight
    42.00 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text