Motion
H3567 CUSHION SXB SET OF 14

LOVEJOY INC
H3567 CUSHION SXB SET OF 14

Jaw Coupling Cushion Set - Nitrile (Buna-N), Cushion Set, Straight Jaw, 2100 rpm
MI ITEM #00863225
MFR #H3567 CUSHION SXB SET OF 14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
H3567 CUSHION SXB SET OF 14

Jaw Coupling Cushion Set - Nitrile (Buna-N), Cushion Set, Straight Jaw, 2100 rpm
MI ITEM #00863225
MFR #H3567 CUSHION SXB SET OF 14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H-3567 CUSHION 15386 (SXB) (14 PER SET)
  • 14 per set

Specifications

  • Coupling Size Code
    H3567
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Cushion Set
  • Jaw Type
    Straight
  • Torque Capacity
    46632 in
  • Max Rpm
    2100 rpm
  • Element Durometer
    80 Shore A
  • Horsepower @ 100 RPM
    74 hp
  • Element Thickness
    2.38 in
  • Max Parallel Misalignment
    0.015 in
  • Max Angular Misalignment
    1 °
  • Compatible Hub Part Number
    H3567
  • Series
    H
  • Manufacturer Catalog Number
    68514415386
  • Weight
    1.40 lbs
  • Installation Instructions
  • Instructional Video
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144153869
  • UPC_NO
    685144153869
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text