Motion
H4567 CUSHION SXB SET OF 14

LOVEJOY INC
H4567 CUSHION SXB SET OF 14

Jaw Coupling Cushion Set - Nitrile (Buna-N), Cushion Set, Straight Jaw, 1500 rpm
MI ITEM #00863254
MFR #H4567 CUSHION SXB SET OF 14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
H4567 CUSHION SXB SET OF 14

Jaw Coupling Cushion Set - Nitrile (Buna-N), Cushion Set, Straight Jaw, 1500 rpm
MI ITEM #00863254
MFR #H4567 CUSHION SXB SET OF 14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H-4567 CUSHION (SXB) (14 PER SET)
  • 14 per Set

Specifications

  • Coupling Size Code
    H4567
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Cushion Set
  • Jaw Type
    Straight
  • Torque Capacity
    119700 in
  • Max Rpm
    1500 rpm
  • Element Durometer
    80 Shore A
  • Horsepower @ 100 RPM
    190 hp
  • Element Thickness
    3.12 in
  • Max Parallel Misalignment
    0.015 in
  • Max Angular Misalignment
    1 °
  • Compatible Hub Part Number
    H4567
  • Series
    H
  • Manufacturer Catalog Number
    68514415473
  • Weight
    1.70 lbs
  • Installation Instructions
  • Instructional Video
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144154736
  • UPC_NO
    685144154736
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text