Motion
SAGA 11 5/8 RSB NKW NSS

LOVEJOY INC
SAGA 11 5/8 RSB NKW NSS

68514422079 Doughnut Coupling Hub - S11 Cplg Size, 0.6250 in Bore, 1.8400 in Hub OD, Steel
Mi Item #00863262
MFR #SAGA 11 5/8 RSB NKW NSS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SAGA 11 5/8 RSB NKW NSS

68514422079 Doughnut Coupling Hub - S11 Cplg Size, 0.6250 in Bore, 1.8400 in Hub OD, Steel
Mi Item #00863262
MFR #SAGA 11 5/8 RSB NKW NSS

Mfr description
SAGA-11-HUB-5/8 RSB-NKW-NSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    5/16-18 x 1-3/4 in
  • Bore Diameter
    0.6250 in
  • Coupling Overall Length
    4.5600 in
  • Coupling Size Code
    S11
  • Flange Outside Diameter
    3.5600 in
  • Hub Diameter
    1.8400 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    1.5000 in
  • Maximum Bore Diameter
    1.1880 in
  • Weight
    1.10 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Cylindrical
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144220791
  • Number Of Bolts
    6
  • UPC_NO
    685144220790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)