Motion
SAGA 15 7/8 RSB NKW NSS

LOVEJOY INC
SAGA 15 7/8 RSB NKW NSS

68514422124 Doughnut Coupling Hub - S15 Cplg Size, 0.8750 in Bore, 2.8800 in Hub OD, Steel
Mi Item #00863280
MFR #SAGA 15 7/8 RSB NKW NSS
Price$376.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SAGA 15 7/8 RSB NKW NSS

68514422124 Doughnut Coupling Hub - S15 Cplg Size, 0.8750 in Bore, 2.8800 in Hub OD, Steel
Mi Item #00863280
MFR #SAGA 15 7/8 RSB NKW NSS

Mfr description
SAGA-15-HUB-7/8 RSB-NKW-NSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.10/each

Specifications

Dimensions

  • Bolt Size
    3/8-16 X 2-1/2 in
  • Bore Diameter
    0.8750 in
  • Coupling Overall Length
    6.4100 in
  • Coupling Size Code
    S15
  • Flange Outside Diameter
    5.0900 in
  • Hub Diameter
    2.8800 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    2.1300 in
  • Maximum Bore Diameter
    1.8750 in
  • Weight
    3.75 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Cylindrical
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144221247
  • Number Of Bolts
    6
  • UPC_NO
    685144221247

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)