Motion
SAGA 18 1 RSB NKW NSS

LOVEJOY INC
SAGA 18 1 RSB NKW NSS

68514422154 Doughnut Coupling Hub - S18 Cplg Size, 1.0000 in Bore, 3.4400 in Hub OD, Steel
MI ITEM #00863289
MFR #SAGA 18 1 RSB NKW NSS
Price$510.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SAGA 18 1 RSB NKW NSS

68514422154 Doughnut Coupling Hub - S18 Cplg Size, 1.0000 in Bore, 3.4400 in Hub OD, Steel
MI ITEM #00863289
MFR #SAGA 18 1 RSB NKW NSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$510.42/each

Specifications

Dimensions

  • Bolt Size
    1/2-13 x 3 in
  • Bore Diameter
    1.0000 in
  • Coupling Overall Length
    7.4400 in
  • Coupling Size Code
    S18
  • Flange Outside Diameter
    6.2800 in
  • Hub Diameter
    3.4400 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    2.2250 in
  • Weight
    6.80 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Cylindrical
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144221544
  • Number Of Bolts
    6
  • UPC_NO
    685144221544

Overview

Mfr description
SAGA-18-HUB-1" RSB-NKW-NSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought