Motion
SAGA 26 1 1/2 RSB NKW NSS

LOVEJOY INC
SAGA 26 1 1/2 RSB NKW NSS

68514422259 Doughnut Coupling Hub - S26 Cplg Size, 1.5000 in Bore, 4.5900 in Hub OD, Steel
MI ITEM #00863305
MFR #SAGA 26 1 1/2 RSB NKW NSS
Your Price$913.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SAGA 26 1 1/2 RSB NKW NSS

68514422259 Doughnut Coupling Hub - S26 Cplg Size, 1.5000 in Bore, 4.5900 in Hub OD, Steel
MI ITEM #00863305
MFR #SAGA 26 1 1/2 RSB NKW NSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$913.37/each(List $1,050.38)

Overview

Mfr description
SAGA-26-HUB-1-1/2 RSB-NKW-NSS

Specifications

  • Coupling Size Code
    S26
  • Hub Type
    Cylindrical
  • Bore Type
    Rough Stock
  • Bore Diameter
    1.5000 in
  • Length Through Bore
    3.3800 in
  • Number Of Bolts
    6
  • Hub Diameter
    4.5900 in
  • Flange Outside Diameter
    8.6300 in
  • Maximum Bore Diameter
    2.8750 in
  • Coupling Overall Length
    9.8800 in
  • Hub Material
    Steel
  • Keyway Size
    No Keyway
  • Bolt Size
    3/4-10 x 4 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144222596
  • UPC_NO
    685144222596
  • Weight
    20.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text