Motion
SAGA 30 1 5/8 RSB NKW NSS

LOVEJOY INC
SAGA 30 1 5/8 RSB NKW NSS

68514422312 Doughnut Coupling Hub - S30 Cplg Size, 1.6250 in Bore, 5.3100 in Hub OD, Steel
Mi Item #00863314
MFR #SAGA 30 1 5/8 RSB NKW NSS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SAGA 30 1 5/8 RSB NKW NSS

68514422312 Doughnut Coupling Hub - S30 Cplg Size, 1.6250 in Bore, 5.3100 in Hub OD, Steel
Mi Item #00863314
MFR #SAGA 30 1 5/8 RSB NKW NSS

Mfr description
SAGA-30-HUB-1-5/8 RSB-NKW-NSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    3/4-10 x 4-1/2 in
  • Bore Diameter
    1.6250 in
  • Coupling Overall Length
    11.3800 in
  • Coupling Size Code
    S30
  • Flange Outside Diameter
    9.6300 in
  • Hub Diameter
    5.3100 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    3.8800 in
  • Maximum Bore Diameter
    3.3750 in
  • Weight
    23.00 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Cylindrical
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144223128
  • Number Of Bolts
    6
  • UPC_NO
    685144223128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)