Motion
SAGA 34 2 1/8 RSB NKW NSS

LOVEJOY INC
SAGA 34 2 1/8 RSB NKW NSS

68514422352 Doughnut Coupling Hub - S34 Cplg Size, 2.1250 in Bore, 6.2500 in Hub OD, Steel
MI ITEM #00863322
MFR #SAGA 34 2 1/8 RSB NKW NSS
Price$2,126.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SAGA 34 2 1/8 RSB NKW NSS

68514422352 Doughnut Coupling Hub - S34 Cplg Size, 2.1250 in Bore, 6.2500 in Hub OD, Steel
MI ITEM #00863322
MFR #SAGA 34 2 1/8 RSB NKW NSS

Mfr description
SAGA-34-HUB-2-1/8 RSB-NKW-NSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,126.10/each

Specifications

Dimensions

  • Bolt Size
    3/4-10 x 4-1/2 in
  • Bore Diameter
    2.1250 in
  • Coupling Overall Length
    12.6600 in
  • Coupling Size Code
    S34
  • Flange Outside Diameter
    11.0900 in
  • Hub Diameter
    6.2500 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    4.3400 in
  • Maximum Bore Diameter
    4.0000 in
  • Weight
    44.00 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Cylindrical
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144223524
  • Number Of Bolts
    8
  • UPC_NO
    685144223524

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)