Motion
SAGA 11 DONUT W/HDWR

LOVEJOY INC
SAGA 11 DONUT W/HDWR

68514422072 Doughnut Coupling Element - S11 Cplg Size, 3.5600 in OD, 4.5600 in OAL, Natural Rubber
Mi Item #00863340
MFR #SAGA 11 DONUT W/HDWR
Price$412.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SAGA 11 DONUT W/HDWR

68514422072 Doughnut Coupling Element - S11 Cplg Size, 3.5600 in OD, 4.5600 in OAL, Natural Rubber
Mi Item #00863340
MFR #SAGA 11 DONUT W/HDWR

Mfr description
SAGA-11-DONUT-W/HDWR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.87/each

Specifications

Dimensions

  • Coupling Outside Diameter
    3.56 in
  • Coupling Overall Length
    4.5600 in
  • Coupling Size Code
    S11
  • Max Angular Misalignment
    3 °
  • Outside Diameter
    3.5600 in
  • Weight
    0.70 lbs

Details

  • Element Durometer
    61 Shore A
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    0.56 hp
  • Manufacturer Product Page
  • Material
    Latex
  • Max Rpm
    10000 rpm
  • Number Of Bolts
    6
  • Product Types
    Donut with Hardware
  • Series
    S
  • Torque Capacity
    350 in
  • UPC_NO
    685144220721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)