Motion
SAGA 13 DONUT W/HDWR

LOVEJOY INC
SAGA 13 DONUT W/HDWR

68514422106 Doughnut Coupling Element - S13 Cplg Size, 4.2800 in OD, 5.2200 in OAL, Natural Rubber
MI ITEM #00863347
MFR #SAGA 13 DONUT W/HDWR
Your Price$594.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SAGA 13 DONUT W/HDWR

68514422106 Doughnut Coupling Element - S13 Cplg Size, 4.2800 in OD, 5.2200 in OAL, Natural Rubber
MI ITEM #00863347
MFR #SAGA 13 DONUT W/HDWR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$594.82/each(List $684.05)

Overview

Mfr description
SAGA-13-DONUT-W/HDWR

Specifications

  • Coupling Size Code
    S13
  • Element Material
    Natural Rubber
  • Outside Diameter
    4.2800 in
  • Coupling Overall Length
    5.2200 in
  • Torque Capacity
    600 in
  • Max Rpm
    8400 rpm
  • Element Durometer
    62 Shore A
  • Horsepower @ 100 RPM
    0.95 hp
  • Max Angular Misalignment
    3 °
  • Number Of Bolts
    6
  • Manufacturer Product Page
  • UPC_NO
    685144221063
  • Weight
    1.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text