Motion
SAGA 15 DONUT W/HDWR

LOVEJOY INC
SAGA 15 DONUT W/HDWR

68514422119 Doughnut Coupling Element - S15 Cplg Size, 5.0900 in OD, 6.4100 in OAL, Natural Rubber
Mi Item #00863357
MFR #SAGA 15 DONUT W/HDWR
Price$702.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SAGA 15 DONUT W/HDWR

68514422119 Doughnut Coupling Element - S15 Cplg Size, 5.0900 in OD, 6.4100 in OAL, Natural Rubber
Mi Item #00863357
MFR #SAGA 15 DONUT W/HDWR

Mfr description
SAGA-15-DONUT-W/HDWR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$702.45/each

Specifications

Dimensions

  • Coupling Overall Length
    6.4100 in
  • Coupling Size Code
    S15
  • Max Angular Misalignment
    3 °
  • Outside Diameter
    5.0900 in
  • Weight
    1.66 lbs

Details

  • Element Durometer
    60 Shore A
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    1.59 hp
  • Manufacturer Product Page
  • Max Rpm
    7000 rpm
  • Number Of Bolts
    6
  • Torque Capacity
    1000 in
  • UPC_NO
    685144221193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)