Motion
SAGA 18 DONUT W/HDWR

LOVEJOY INC
SAGA 18 DONUT W/HDWR

68514422149 Doughnut Coupling Element - S18 Cplg Size, 6.2800 in OD, 7.4400 in OAL, Natural Rubber
MI ITEM #00863365
MFR #SAGA 18 DONUT W/HDWR
Price$653.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SAGA 18 DONUT W/HDWR

68514422149 Doughnut Coupling Element - S18 Cplg Size, 6.2800 in OD, 7.4400 in OAL, Natural Rubber
MI ITEM #00863365
MFR #SAGA 18 DONUT W/HDWR

Mfr description
SAGA-18-DONUT-W/HDWR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$653.76/each

Specifications

Dimensions

  • Coupling Overall Length
    7.4400 in
  • Coupling Size Code
    S18
  • Max Angular Misalignment
    3 °
  • Outside Diameter
    6.2800 in
  • Weight
    3.16 lbs

Details

  • Element Durometer
    60 Shore A
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    3.17 hp
  • Manufacturer Product Page
  • Max Rpm
    5600 rpm
  • Number Of Bolts
    6
  • Torque Capacity
    2000 in
  • UPC_NO
    685144221490

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)