Motion
SAGA 26 DONUT W/HDWR

LOVEJOY INC
SAGA 26 DONUT W/HDWR

68514422253 Doughnut Coupling Element - S26 Cplg Size, 8.6300 in OD, 9.8800 in OAL, Natural Rubber
Mi Item #00863386
MFR #SAGA 26 DONUT W/HDWR
Price$1,638.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SAGA 26 DONUT W/HDWR

68514422253 Doughnut Coupling Element - S26 Cplg Size, 8.6300 in OD, 9.8800 in OAL, Natural Rubber
Mi Item #00863386
MFR #SAGA 26 DONUT W/HDWR

Mfr description
SAGA-26-DONUT-W/HDWR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,638.15/each

Specifications

Dimensions

  • Coupling Overall Length
    9.8800 in
  • Coupling Size Code
    S26
  • Max Angular Misalignment
    3 °
  • Outside Diameter
    8.6300 in
  • Weight
    8.40 lbs

Details

  • Element Durometer
    60 Shore A
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    7.93 hp
  • Manufacturer Product Page
  • Max Rpm
    4000 rpm
  • Number Of Bolts
    6
  • Torque Capacity
    5000 in
  • UPC_NO
    685144222534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)