Motion
SAGA 30 DONUT W/HDWR

LOVEJOY INC
SAGA 30 DONUT W/HDWR

68514422304 Doughnut Coupling Element - S30 Cplg Size, 9.6300 in OD, 11.3800 in OAL, Natural Rubber
MI ITEM #00863397
MFR #SAGA 30 DONUT W/HDWR
Your Price$2,633.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SAGA 30 DONUT W/HDWR

68514422304 Doughnut Coupling Element - S30 Cplg Size, 9.6300 in OD, 11.3800 in OAL, Natural Rubber
MI ITEM #00863397
MFR #SAGA 30 DONUT W/HDWR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,633.30/each(List $3,813.16)

Overview

Mfr description
SAGA-30-DONUT-W/HDWR

Specifications

  • Coupling Size Code
    S30
  • Element Material
    Natural Rubber
  • Outside Diameter
    9.6300 in
  • Coupling Overall Length
    11.3800 in
  • Torque Capacity
    7000 in
  • Max Rpm
    3500 rpm
  • Element Durometer
    60 Shore A
  • Horsepower @ 100 RPM
    11.11 hp
  • Max Angular Misalignment
    3 °
  • Number Of Bolts
    6
  • Manufacturer Product Page
  • UPC_NO
    685144223043
  • Weight
    10.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text