Motion
SAGA 34 DONUT W/HDWR

LOVEJOY INC
SAGA 34 DONUT W/HDWR

68514422346 Doughnut Coupling Element - S34 Cplg Size, 11.0900 in OD, 12.6600 in OAL, Natural Rubber
Mi Item #00863408
MFR #SAGA 34 DONUT W/HDWR
Price$3,767.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SAGA 34 DONUT W/HDWR

68514422346 Doughnut Coupling Element - S34 Cplg Size, 11.0900 in OD, 12.6600 in OAL, Natural Rubber
Mi Item #00863408
MFR #SAGA 34 DONUT W/HDWR

Mfr description
SAGA-34-DONUT-W/HDWR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,767.28/each

Specifications

Dimensions

  • Coupling Overall Length
    12.6600 in
  • Coupling Size Code
    S34
  • Max Angular Misalignment
    3 °
  • Outside Diameter
    11.0900 in
  • Weight
    17.00 lbs

Details

  • Element Durometer
    60 Shore A
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    19.04 hp
  • Manufacturer Product Page
  • Max Rpm
    2800 rpm
  • Number Of Bolts
    8
  • Torque Capacity
    12000 in
  • UPC_NO
    685144223463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)