Motion
SC250 1/4 NKW

LOVEJOY INC
SC250 1/4 NKW

Set Screw Rigid Coupling - 0.2500 in Bore, 0.5000 in OD, 0.7500 in Overall Length, Steel Material
MI ITEM #00863869
MFR #SC250 1/4 NKW
List Price$49.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SC250 1/4 NKW

Set Screw Rigid Coupling - 0.2500 in Bore, 0.5000 in OD, 0.7500 in Overall Length, Steel Material
MI ITEM #00863869
MFR #SC250 1/4 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.09/each for your price

Overview

Mfr description
SC250-CP-1/4-NKW

Specifications

  • Coupling Type
    Set Screw with Keyway
  • Bore Size
    0.2500 in
  • Coupling Material
    Steel
  • Outside Diameter
    0.5000 in
  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    0.2500 in
  • Bore Diameter
    0.2500 in
  • Overall Length
    0.7500 in
  • Set Screw Thread Size
    8-32 x 1/8
  • Series
    SC
  • Coupling Length
    0.7500 in
  • Bore Tolerance
    .000/+.002 in
  • Temperature Rating
    -40 to 1000 °F
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144143228
  • UPC_NO
    685144143228
  • Weight
    0.06 lbs
  • Screw Size
    8-32 x 1/8
  • Maximum Speed
    3600 rpm
  • Number Of Locking Screws
    2
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text