Motion
SC312 CP 5/16 NKW

LOVEJOY INC
SC312 CP 5/16 NKW

Rigid Sleeve Coupling - 5/16 in Bore, 0.6200 in OD, 1.0000 in Overall Length, Steel Material
Mi Item #00863877
MFR #SC312 CP 5/16 NKW
Price$55.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SC312 CP 5/16 NKW

Rigid Sleeve Coupling - 5/16 in Bore, 0.6200 in OD, 1.0000 in Overall Length, Steel Material
Mi Item #00863877
MFR #SC312 CP 5/16 NKW

Mfr description
SC312-CP-5/16-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.22/each

Specifications

Dimensions

  • Bore - Side 1
    0.3125 in
  • Bore - Side 2
    0.3125 in
  • Bore Diameter
    0.3125 in
  • Bore Size
    5/16 in
  • Coupling Length
    1.0000 in
  • Keyway Size
    NKW
  • Outside Diameter
    0.6200 in
  • Overall Length
    1.0000 in
  • Screw Size
    8-32 x 1/8

Details

  • Bore Tolerance
    -0.000 to +0.002 in
  • Coupling Material
    Steel
  • Coupling Type
    Rigid Coupling
  • Maximum Speed
    3600 rpm
  • Product Type
    Set Screw Rigid Couplings
  • Series
    SC312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)