Motion
SC375 3/8 NKW

LOVEJOY INC
SC375 3/8 NKW

Set Screw Rigid Coupling - 0.3750 in Bore, 0.7500 in OD, 1.0000 in Overall Length, Steel Material
MI ITEM #00863885
MFR #SC375 3/8 NKW
Price$61.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SC375 3/8 NKW

Set Screw Rigid Coupling - 0.3750 in Bore, 0.7500 in OD, 1.0000 in Overall Length, Steel Material
MI ITEM #00863885
MFR #SC375 3/8 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.38/each

Specifications

Dimensions

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    0.3750 in
  • Bore Diameter
    0.3750 in
  • Bore Size
    0.3750 in
  • Coupling Length
    1.0000 in
  • Outside Diameter
    0.7500 in
  • Overall Length
    1.0000 in
  • Screw Size
    10-24 x 3/16
  • Set Screw Thread Size
    10-24 x 3/16
  • Weight
    0.10 lbs

Details

  • Bore Tolerance
    .000/+.002 in
  • Coupling Material
    Steel
  • Coupling Type
    Set Screw with Keyway
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144143266
  • Maximum Speed
    3600 rpm
  • Product Type
    Set Screw Rigid Couplings
  • Series
    SC
  • Temperature Rating
    -40 to 1000 °F
  • UPC_NO
    685144143266

Overview

Mfr description
SC375-CP-3/8-NKW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought