Motion
SC750 3/4 3/16X3/32KW

LOVEJOY INC
SC750 3/4 3/16X3/32KW

Set Screw Rigid Coupling - 0.7500 in Bore, 1.5000 in OD, 2.0000 in Overall Length, Steel Material
Mi Item #00863912
MFR #SC750 3/4 3/16X3/32KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SC750 3/4 3/16X3/32KW

Set Screw Rigid Coupling - 0.7500 in Bore, 1.5000 in OD, 2.0000 in Overall Length, Steel Material
Mi Item #00863912
MFR #SC750 3/4 3/16X3/32KW

Mfr description
SC750-CP-3/4-3/16X3/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.7500 in
  • Bore Diameter
    0.7500 in
  • Bore Size
    0.7500 in
  • Coupling Length
    2.0000 in
  • Outside Diameter
    1.5000 in
  • Overall Length
    2.0000 in
  • Set Screw Thread Size
    5/16-18 x 5/16
  • Weight
    0.80 lbs

Details

  • Bore Tolerance
    .000/+.002 in
  • Coupling Material
    Steel
  • Coupling Type
    Set Screw with Keyway
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144143358
  • Maximum Speed
    3600 rpm
  • Product Type
    Set Screw Rigid Couplings
  • Series
    SC
  • Temperature Rating
    -40 to 1000 °F
  • UPC_NO
    685144143358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)