Motion
SC875 7/8 3/16X3/32KW

LOVEJOY INC
SC875 7/8 3/16X3/32KW

Set Screw Rigid Coupling - 0.8750 in Bore, 1.7500 in OD, 2.0000 in Overall Length, Steel Material
MI ITEM #00863920
MFR #SC875 7/8 3/16X3/32KW
Your Price$112.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SC875 7/8 3/16X3/32KW

Set Screw Rigid Coupling - 0.8750 in Bore, 1.7500 in OD, 2.0000 in Overall Length, Steel Material
MI ITEM #00863920
MFR #SC875 7/8 3/16X3/32KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.07/each(List $128.88)

Overview

Mfr description
SC875-CP-7/8-3/16X3/32KW

Specifications

  • Coupling Type
    Set Screw with Keyway
  • Bore Size
    0.8750 in
  • Coupling Material
    Steel
  • Outside Diameter
    1.7500 in
  • Bore - Side 1
    0.8750 in
  • Bore - Side 2
    0.8750 in
  • Bore Diameter
    0.8750 in
  • Overall Length
    2.0000 in
  • Set Screw Thread Size
    5/16-18 x 5/16
  • Series
    SC
  • Coupling Length
    2.0000 in
  • Bore Tolerance
    .000/+.002 in
  • Temperature Rating
    -40 to 1000 °F
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144143389
  • UPC_NO
    685144143389
  • Keyway - Side 1
    0.1875 in
  • Weight
    1.02 lbs
  • Keyway - Side 2
    0.1875 in
  • Maximum Speed
    3600 rpm
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought