Motion
SC1000 1 1/4X1/8KW

LOVEJOY INC
SC1000 1 1/4X1/8KW

Set Screw Rigid Coupling - 1.0000 in Bore, 2.0000 in OD, 3.0000 in Overall Length, Steel Material
Mi Item #00863928
MFR #SC1000 1 1/4X1/8KW
Price$97.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SC1000 1 1/4X1/8KW

Set Screw Rigid Coupling - 1.0000 in Bore, 2.0000 in OD, 3.0000 in Overall Length, Steel Material
Mi Item #00863928
MFR #SC1000 1 1/4X1/8KW

Mfr description
SC1000-CP-1"-1/4X1/8KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.37/each

Specifications

Dimensions

  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    1.0000 in
  • Bore Diameter
    1.0000 in
  • Bore Size
    1.0000 in
  • Coupling Length
    3.0000 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    3.0000 in
  • Screw Size
    3/8-16 x 3/8
  • Set Screw Thread Size
    3/8-16 x 3/8
  • Weight
    2.00 lbs

Details

  • Bore Tolerance
    .000/+.002 in
  • Coupling Material
    Steel
  • Coupling Type
    Set Screw with Keyway
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144143433
  • Maximum Speed
    3600 rpm
  • Product Type
    Set Screw Rigid Couplings
  • Series
    SC
  • UPC_NO
    685144143433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)