Motion
SC1250 1 1/4 1/4X1/8KW

LOVEJOY INC
SC1250 1 1/4 1/4X1/8KW

Set Screw Rigid Coupling - 1.2500 in Bore, 2.2500 in OD, 4.0000 in Overall Length, Steel Material
Mi Item #00863943
MFR #SC1250 1 1/4 1/4X1/8KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SC1250 1 1/4 1/4X1/8KW

Set Screw Rigid Coupling - 1.2500 in Bore, 2.2500 in OD, 4.0000 in Overall Length, Steel Material
Mi Item #00863943
MFR #SC1250 1 1/4 1/4X1/8KW

Mfr description
SC1250-CP-1-1/4-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.2500 in
  • Bore Diameter
    1.2500 in
  • Bore Size
    1.2500 in
  • Coupling Length
    4.0000 in
  • Outside Diameter
    2.2500 in
  • Overall Length
    4.0000 in
  • Set Screw Thread Size
    3/8-16 x 3/8
  • Weight
    3.12 lbs

Details

  • Bore Tolerance
    .000/+.002 in
  • Coupling Material
    Steel
  • Coupling Type
    Set Screw with Keyway
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144143495
  • Maximum Speed
    3600 rpm
  • Product Type
    Set Screw Rigid Couplings
  • Series
    SC
  • UPC_NO
    685144143495
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)