Motion
SC1375 1 3/8 5/16X5/32KW

LOVEJOY INC
SC1375 1 3/8 5/16X5/32KW

Set Screw Rigid Coupling - 1.3750 in Bore, 2.5000 in OD, 4.5000 in Overall Length, Steel Material
MI ITEM #00863952
MFR #SC1375 1 3/8 5/16X5/32KW
Price$244.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SC1375 1 3/8 5/16X5/32KW

Set Screw Rigid Coupling - 1.3750 in Bore, 2.5000 in OD, 4.5000 in Overall Length, Steel Material
MI ITEM #00863952
MFR #SC1375 1 3/8 5/16X5/32KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$244.55/each

Specifications

Dimensions

  • Bore - Side 1
    1.3750 in
  • Bore - Side 2
    1.3750 in
  • Bore Diameter
    1.3750 in
  • Bore Size
    1.3750 in
  • Coupling Length
    4.5000 in
  • Outside Diameter
    2.5000 in
  • Overall Length
    4.5000 in
  • Set Screw Thread Size
    3/8-16 x 3/8
  • Weight
    4.37 lbs

Details

  • Bore Tolerance
    .000/+.002 in
  • Coupling Material
    Steel
  • Coupling Type
    Set Screw with Keyway
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144143525
  • Maximum Speed
    3600 rpm
  • Product Type
    Set Screw Rigid Couplings
  • Series
    SC
  • UPC_NO
    685144143525

Overview

Mfr description
SC1375-CP-1-3/8-5/16X5/32KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought