Motion
NO. 930-AA DRUM
930 Series Multipurpose Grease - High Temperature, Petroleum-Based, Bentone-Thickened Grease Composition, 1 NLGI Grade, 120 lb Size, Keg Container, White Color, Not Food Grade, Water Resistant, 0 to +370 °F
Mi Item #00864023
MFR #NO. 930-AA DRUM
Price$1,552.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
930 Series Multipurpose Grease - High Temperature, Petroleum-Based, Bentone-Thickened Grease Composition, 1 NLGI Grade, 120 lb Size, Keg Container, White Color, Not Food Grade, Water Resistant, 0 to +370 °F
Mi Item #00864023
MFR #NO. 930-AA DRUM

Mfr description
NO. 930-AA 120 LB DRUM 120#
  • High film strength
  • Exceptional resistance to water
  • Non-melt type
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,552.85/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    1
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Application
    Automatic grease dispensing devices
  • Base Type
    Gelling agent
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Bentone-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    Non Melt
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215409600
  • Max Operating Temperature
    370 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    930
  • Temperature Range
    0 to +370 °F
  • Type
    High Temperature
  • UPC_NO
    089215409600
  • Viscosity
    135
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 1% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)