Motion
NO. 930-AA DRUM
930 Series Multipurpose Grease - High Temperature, Petroleum-Based, Bentone-Thickened Grease Composition, 1 NLGI Grade, 450 lb Size, Drum Container, White Color, Not Food Grade, Water Resistant, 0 to +370 °F
Mi Item #00864026
MFR #NO. 930-AA DRUM
Price$5,907.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
930 Series Multipurpose Grease - High Temperature, Petroleum-Based, Bentone-Thickened Grease Composition, 1 NLGI Grade, 450 lb Size, Drum Container, White Color, Not Food Grade, Water Resistant, 0 to +370 °F
Mi Item #00864026
MFR #NO. 930-AA DRUM

Mfr description
NO. 930-AA 450 LB DRUM
  • High film strength
  • Exceptional resistance to water
  • Non-melt type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,907.83/each

Specifications

Dimensions

  • Container Size
    450 lb
  • NLGI Grade
    1
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Application
    Automatic grease dispensing devices
  • Base Type
    Gelling agent
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Bentone-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    Non Melt
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215409617
  • Max Operating Temperature
    370 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    930
  • Temperature Range
    0 to +370 °F
  • Type
    High Temperature
  • UPC_NO
    089215409617
  • Viscosity
    135
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 1% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)