Motion
NO. 930-AA 1.75OZ TUBE

LUBRIPLATE LUBRICANTS CO
NO. 930-AA 1.75OZ TUBE

930 Series Multipurpose Grease - High Temperature, Petroleum-Based, Bentone-Thickened Grease Composition, 1 NLGI Grade, 1-3/4 oz Size, Tube Container, White Color, Not Food Grade, Water Resistant, 0 to +370 °F
MI ITEM #00864194
MFR #NO. 930-AA 1.75OZ TUBE
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 930-AA 1.75OZ TUBE

930 Series Multipurpose Grease - High Temperature, Petroleum-Based, Bentone-Thickened Grease Composition, 1 NLGI Grade, 1-3/4 oz Size, Tube Container, White Color, Not Food Grade, Water Resistant, 0 to +370 °F
MI ITEM #00864194
MFR #NO. 930-AA 1.75OZ TUBE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.10/each

Specifications

Dimensions

  • Container Size
    1-3/4 oz
  • NLGI Grade
    1
  • Overall Height
    7 in
  • Overall Length
    6 in
  • Overall Width
    6 in
  • Shelf Life
    10 yr
  • Weight
    0.15 lbs

Details

  • Application
    Automatic grease dispensing devices
  • Base Type
    Gelling agent
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Bentone-Thickened Grease
  • Container Type
    Tube
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215109616
  • Max Operating Temperature
    370 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    Mineral
  • Package Qty
    36
  • Series
    930
  • Temperature Range
    0 to +370 °F
  • Type
    High Temperature
  • UPC_NO
    089215109616
  • Viscosity
    135
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 1% loss

Overview

Mfr description
NO.930-AA 1-3/4 OZ TUBE (L0096-086)
  • High film strength
  • Exceptional resistance to water
  • Non-melt type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought