Motion
NO. 930-AA CTG
930 Series Multipurpose Grease - High Temperature, Petroleum-Based, Bentone-Thickened Grease Composition, 1 NLGI Grade, 14-1/2 oz Size, Cartridge Container, White Color, Not Food Grade, Water Resistant, 0 to +370 °F
Mi Item #00864230
MFR #NO. 930-AA CTG
Price$18.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
930 Series Multipurpose Grease - High Temperature, Petroleum-Based, Bentone-Thickened Grease Composition, 1 NLGI Grade, 14-1/2 oz Size, Cartridge Container, White Color, Not Food Grade, Water Resistant, 0 to +370 °F
Mi Item #00864230
MFR #NO. 930-AA CTG

Mfr description
L0096-098 GREASE NO.930-AA 15OZ CTG
  • High film strength
  • Exceptional resistance to water
  • Non-melt type
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.08/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    1
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lb

Details

  • Application
    Automatic grease dispensing devices
  • Base Type
    Gelling agent
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Bentone-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    Non Melt
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215309603
  • Max Operating Temperature
    370 °F
  • Min Operating Temperature
    0 °F
  • Product Data Sheet
  • Series
    930
  • Temperature Range
    0 to +370 °F
  • Type
    High Temperature
  • UPC_NO
    089215309603
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 1% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)