Motion
L0098-040
Multipurpose Grease - High Temperature, Petroleum-Based, Bentone-Thickened Grease Composition, 0 NLGI Grade, 440 lb Size, Drum Container, White Color, Not Food Grade, Water Resistant, 0 to +360 °F
Mi Item #00864692
MFR #L0098-040
Price$7,010.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High Temperature, Petroleum-Based, Bentone-Thickened Grease Composition, 0 NLGI Grade, 440 lb Size, Drum Container, White Color, Not Food Grade, Water Resistant, 0 to +360 °F
Mi Item #00864692
MFR #L0098-040

Mfr description
NO. 930-AAA 440 LB DRUM
  • High film strength
  • Exceptional resistance to water
  • Non-melt type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$7,010.41/each

Specifications

Dimensions

  • Container Size
    440 lb
  • NLGI Grade
    0
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Application
    Automatic grease dispensing devices, pressure gun applications
  • Base Type
    Gelling agent
  • Color
    White
  • Composition
    Petroleum-Based, Bentone-Thickened Grease
  • Container Type
    Drum
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215409815
  • Oil Type
    Mineral
  • Package Qty
    1
  • Temperature Range
    0 to +360 °F
  • Type
    High Temperature
  • Viscosity
    167
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)