Motion
R431002821

AVENTICS
R431002821

Mechanical Air Control Valve - 3 Port, 1 Position, Twist Selector Operated
Mi Item #00865002
MFR #R431002821
Price$1,029.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431002821

Mechanical Air Control Valve - 3 Port, 1 Position, Twist Selector Operated
Mi Item #00865002
MFR #R431002821

Mfr description
R431002821 VALVE, H-4 CONTROLAIR 0-150
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,029.58/each

Specifications

Dimensions

  • Overall Height
    4.59 in
  • Overall Length
    10.73 in
  • Overall Width
    4.16 in
  • Port 1 Size/Type
    1/4 NPT (Inlet)
  • Port 2 Size/Type
    1/4 NPT (Outlet)
  • Valve Positioner Travel
    240 °
  • Weight
    5.84 lbs

Details

  • Actuator Type
    Twist Selector
  • Body Material
    Aluminum
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    200 psi
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of 200 psi
  • Operating Temperature Range
    -40 to 160 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)