Motion
R431002823

AVENTICS
R431002823

Mechanical Air Control Valve - 3 Port, 3 (Closed Center) Position, Rod Lever Operated
Mi Item #00865022
MFR #R431002823
Price$1,831.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431002823

Mechanical Air Control Valve - 3 Port, 3 (Closed Center) Position, Rod Lever Operated
Mi Item #00865022
MFR #R431002823

Mfr description
R431002823 VLV HD-2 FX CONT 0-65 HD2FX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,831.34/each

Specifications

Dimensions

  • Overall Height
    4.88 in
  • Overall Length
    8.8 in
  • Overall Width
    4.69 in
  • Valve Positioner Travel
    46 °
  • Weight
    8.61 lbs

Details

  • Actuator Type
    Rod Lever
  • Body Material
    Aluminum
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    200 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    3 (Closed Center)
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of 200 psi
  • Operating Temperature Range
    -40 to 160 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)