Motion
TAF556835
TAF556835
Mi Item #00865267
MFR #TAF556835
Price$110.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TAF556835
Mi Item #00865267
MFR #TAF556835

Mfr description
TAF556835 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.10/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    35 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    61200 N
  • Long Description
    The TAF556835 Machined Type Needle Roller Bearing features a 55 mm bore diameter, 68 mm outside diameter, 35 mm overall width, and an open closure design, making it ideal for demanding machinery.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    TAF
  • Static Load Capacity
    138000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)