Motion
40 HUB RND 1-1/2

LOVEJOY INC
40 HUB RND 1-1/2

68514439020 Flex Link-Type Coupling Hub - 40 Cplg Size, 1.5000 in Bore, Round, Steel
MI ITEM #00865287
MFR #40 HUB RND 1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
40 HUB RND 1-1/2

68514439020 Flex Link-Type Coupling Hub - 40 Cplg Size, 1.5000 in Bore, Round, Steel
MI ITEM #00865287
MFR #40 HUB RND 1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40 HUB X 1-1/2 DELTAFLEX

Specifications

  • Coupling Size Code
    40
  • Hub Shape
    Round
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Hub Material
    Steel
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Bolt Circle Diameter
    2.1200 in
  • Series
    Deltaflex
  • Includes
    (2) Set Screws at 120°
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144390202

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text